Screw Retaining Washers, 3/8-16x3/4 SL, PK1000, Steel, Zinc Finish

  • Mfr # 3712FSWS

  • Zoro # G7585769


product price:  $710.99
/pk 1000, $0.71/ea
Free Shipping & Returns

Key Features

Type
Screw
Material
Steel
Finish
Zinc
Fits Bolt Sizes
3/8-16 x 3/4 in
Rockwell Hardness
C28 to 38
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3712FSWS
Zoro #
G7585769
UPC #
-
Country of Origin
Mexico

Dimensions

Fits Bolt Sizes
3/8-16 x 3/4 in

Details

Item
Retaining Washers,3/8-16x3/4 SL,PK1000
Type
Screw
Material
Steel
Finish
Zinc
Rockwell Hardness
C28 to 38
Dimensional Standards
SAE J933

Description

Retaining Washers,3/8-16x3/4 SL,PK1000, Package Quantity 1000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.