Zoro Homepage

Sealing Washer

  • Mfr # BULK-MBSW-59

  • Zoro # G516261312


product price: $9.99
/ea

Key Features

Material Grade/Class
18-8
Maximum Thickness
9/64 in
System of Measurement
Inch
For Screw Size
1/2 in
Finish
Plain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-MBSW-59
Zoro #
G516261312
UPC #
00197666196069
Country of Origin
United States

Dimensions

Maximum Thickness
9/64 in
For Screw Size
1/2 in
Outside Diameter
1 in
Minimum Thickness
7/64 in
Inside Diameter
0.531 in

Details

Material Grade/Class
18-8
Item
Bonded Sealing Washer
System of Measurement
Inch
Finish
Plain
Type
Sealing Washer
Seal Material
Neoprene Rubber
Metal Material
Stainless Steel
Metal Detectable
Metal Detectable
Compatible Product Type
For Use without Nut
Dimensional Standards
Not Rated
Washer Type
Flat Side Bonded
X-Ray Detectable
X-Ray Detectable
FDA Approved
Not FDA Approved
Seal Material Color
Black

Description

Bonded Sealing Washer, Finish Plain, Metal Material Stainless Steel, Material Grade/Class 18-8, For Screw Size 1/2 in, Inside Diameter 0.531 in, Outside Diameter 1 in, Maximum Thickness 9/64 in, Seal Material Neoprene Rubber, System of Measurement Inch, Minimum Thickness 7/64 in, Seal Material Color Black

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.