Sealing Washer, Fits Bolt Size 1/4 in O/S Steel, Zinc Plated Finish, 5 PK

  • Mfr # ZMBSW-5

  • Zoro # G901050477


product price:  $7.79
/pk 5, $1.56/ea

Key Features

Material
Steel
Finish
Zinc Plated
Seal Material
Buna-N
Outside Dia.
0.531 in
Thickness
0.068 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZMBSW-5
Zoro #
G901050477
UPC #
193005458263
Country of Origin
United States

Dimensions

Fits Bolt Sizes
1/4 in O/S
Outside Dia.
0.531 in
Thickness
0.068 in
Inside Dia.
0.245 in
For Screw Size
1/4 in
Outside Diameter
17/32 in
Maximum Thickness
1/16 in
Inside Diameter
0.245 in
Minimum Thickness
1/16 in

Details

Item
Sealing Washer
Material
Steel
Finish
Zinc Plated
Seal Material
Buna-N
System of Measurement
Inch
Type
Sealing Washer
Seal Type
Rubber Seal
Pack Size
Small Pack
Material Type
Steel
Sealing Washer Type
Metal Bonded Washer
Metal Material
Steel
Finish Type
Zinc Plated
X-Ray Detectable
Not X-Ray Detectable
Dimensional Standards
Not Rated
Seal Material Color
Black
Washer Type
ID Bonded
FDA Approved
Not FDA Approved
Metal Detectable
Metal Detectable
Compatible Product Type
For Use without Nut

Description

Bonded Sealing Washer, Sealing Washer Type Metal Bonded Washer, Finish Zinc-Plated, Metal Material Steel, Material Grade/Class Not Applicable, For Screw Size 1/4 in, Inside Diameter 0.245 in, Outside Diameter 17/32 in, Maximum Thickness 1/16 in, Seal Material Buna-N, System of Measurement Inch, Pack Size Small Pack, Minimum Thickness 1/16 in, Seal Material Color Black, Package Quantity 5

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.