Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sealing Washer, Fits Bolt Size M9 Copper, Plain Finish, 100 PK

  • Mfr # M50301.090.0014

  • Zoro # G9903260


product price: $44.39
/pk 100, $0.44/ea

Key Features

Material
Copper
Finish
Plain
Seal Material
Copper
Thickness
1.5 mm
Inside Dia.
9 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M50301.090.0014
Zoro #
G9903260
UPC #
190735983515
Country of Origin
Multiple

Dimensions

Fits Bolt Sizes
M9
Outside Dia.
14 mm
Thickness
1.5 mm
Inside Dia.
9 mm
For Screw Size
M9
Minimum Thickness
1.5 mm
Outside Diameter
14 mm
Inside Diameter
9 mm
Maximum Thickness
1.5 mm

Details

Item
Sealing Washer
Material
Copper
Finish
Plain
Seal Material
Copper
System of Measurement
Metric
Application
Sealing
Thickness Tolerance
+/-0.2 mm
Seal Type
Annealed
Type
Annealed
Color
Gray
Pack Size
Small Pack
Metal Material
Copper
Heat Treatment
Annealed

Description

Sealing Washer, Finish Plain, Metal Material Copper, Material Grade/Class Not Applicable, For Screw Size M9, Inside Diameter 9 mm, Outside Diameter 14 mm, Maximum Thickness 1.5 mm, Seal Material Copper, System of Measurement Metric, Pack Size Small Pack, Heat Treatment Annealed, Minimum Thickness 1.5 mm, Thickness Tolerance +/-0.2 mm, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.