Sealing Washer, Plain Finish, 10 PK
Mfr # ZSW-89
Zoro # G616261267
product price: $7.15
/pk 10, $0.72/eaSold in multiples of 2 for $14.30
Key Features
System of Measurement
Metric
For Screw Size
M16
Inside Diameter
17 mm
Finish
Plain
Seal Material
Silicone Rubber
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZSW-89
Zoro #
G616261267
UPC #
00197666196700
Country of Origin
China
Dimensions
For Screw Size
M16
Inside Diameter
17 mm
Minimum Thickness
1.57 mm
Outside Diameter
30 mm
Maximum Thickness
1.57 mm
Details
System of Measurement
Metric
Item
Sealing Washer
Finish
Plain
Seal Material
Silicone Rubber
Type
Sealing Washer
Dimensional Standards
Not Rated
FDA Approved
FDA Approved
X-Ray Detectable
Not X-Ray Detectable
Compatible Product Type
For Use without Nut
Seal Material Color
Red
Metal Detectable
Not Metal Detectable
Description
Sealing Washer, Finish Plain, Metal Material Not Applicable, For Screw Size M16, Inside Diameter 17 mm, Outside Diameter 30 mm, Maximum Thickness 1.57 mm, Seal Material Silicone Rubber, System of Measurement Metric, Minimum Thickness 1.57 mm, Seal Material Color Red, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.