Zoro Homepage

Sealing Washer, Plain Finish, 5 PK

  • Mfr # ZSW-29

  • Zoro # G216261308


product price: $13.49
/pk 5, $2.70/ea

Key Features

Maximum Thickness
1.57 mm
Outside Diameter
44 mm
System of Measurement
Metric
Inside Diameter
25 mm
Seal Material
Neoprene Rubber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZSW-29
Zoro #
G216261308
UPC #
00197666196359
Country of Origin
China

Dimensions

Maximum Thickness
1.57 mm
Outside Diameter
44 mm
Inside Diameter
25 mm
For Screw Size
M24
Minimum Thickness
1.57 mm

Details

System of Measurement
Metric
Seal Material
Neoprene Rubber
Type
Sealing Washer
Item
Sealing Washer
Finish
Plain
Dimensional Standards
Not Rated
Compatible Product Type
For Use without Nut
FDA Approved
FDA Approved
Metal Detectable
Not Metal Detectable
X-Ray Detectable
Not X-Ray Detectable
Seal Material Color
White

Description

Sealing Washer, Finish Plain, Metal Material Not Applicable, For Screw Size M24, Inside Diameter 25 mm, Outside Diameter 44 mm, Maximum Thickness 1.57 mm, Seal Material Neoprene Rubber, System of Measurement Metric, Minimum Thickness 1.57 mm, Seal Material Color White, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.