Sealing Washer, Plain Finish, 50 PK
Mfr # ZSW-38
Zoro # G516261251
product price: $9.25
/pk 50, $0.19/eaKey Features
Inside Diameter
0.17 in
For Screw Size
#10
Outside Diameter
3/8 in
Minimum Thickness
1/16 in
Finish
Plain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZSW-38
Zoro #
G516261251
UPC #
00197666196403
Country of Origin
China
Dimensions
Inside Diameter
0.17 in
For Screw Size
#10
Outside Diameter
3/8 in
Minimum Thickness
1/16 in
Maximum Thickness
1/16 in
Details
Item
Sealing Washer
Finish
Plain
System of Measurement
Inch
Type
Sealing Washer
Seal Material
EPDM
Metal Detectable
Not Metal Detectable
FDA Approved
FDA Approved
Seal Material Color
White
X-Ray Detectable
Not X-Ray Detectable
Compatible Product Type
For Use without Nut
Dimensional Standards
Not Rated
Description
Sealing Washer, Finish Plain, Metal Material Not Applicable, For Screw Size #10, Inside Diameter 0.17 in, Outside Diameter 3/8 in, Maximum Thickness 1/16 in, Seal Material EPDM, System of Measurement Inch, Minimum Thickness 1/16 in, Seal Material Color White, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.