
Self-Drilling Screw, #10-16 x 3/4 in, Black Oxide Steel Truss Head Phillips Drive, 6000 PK
Mfr # 1012ABPTB
Zoro # G7563134
product price: $485.99
/pk 6000, $0.08/ea
Free Shipping & Returns
Key Features
Truss Head
Phillips Drive
System of Measurement
Inch
Material
Steel
Finish
Black Oxide
Thread Length
3/4 in
Anchor Screw Type
Self Tapping Screw
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1012ABPTB
Zoro #
G7563134
UPC #
-
Country of Origin
Mexico
Dimensions
Screw Size
#10-16
Fastener Length
3/4 in
Thread Length
3/4 in
Anchor Size
10-16 x 3/4 in
Details
System of Measurement
Inch
Head Type
Truss
Drive
Phillips
Material
Steel
Finish
Black Oxide
Item
Self-Drilling Screw
Anchor Screw Type
Self Tapping Screw
Anchor Material
Steel
Application
Concrete
Anchor Screw Head Style
Truss
Drive Type
Phillips
Type
Masonry Screw
Description
10-16X3/4 Phillips Full Contour Truss Self Taping Screw Type A B Full Threaded Black Oxide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.