Shop All Self-Drilling Screws
Download CAD Files
Zoro Select
Self-Drilling Screw, #10 x 1 in, Plain Stainless Steel Flat Head Phillips Drive, 100 PK
Mfr # U31880.019.0100
Zoro # G3318281
product price: $5.45
/pk 100, $0.05/ea
$5.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Phillips Drive
Drilling Tip
- Screw Size #10
- System of Measurement Inch
- Fastener Length 1 in
- Drive Size #3
- Material Stainless Steel
Product Information
- Brand Zoro Select
- MFR # U31880.019.0100
- Zoro # G3318281
- Country of Origin Multiple
- Category Self-Drilling Screws
Dimensions
Screw Size | #10 |
Fastener Length | 1 in |
Drive Size | #3 |
Drill Point Size | 2 |
Head Height | 0.116 in |
Head Dia. | 0.362 in to 0.333 in |
Drill Point Length | 0.211 in |
Minimum Head Width | 0.333 in |
Maximum Head Width | 0.362 in |
Drill Tip Length | 15/64 in |
Head Width | 0.362 in |
Dia./Thread Size | #10 |
Size | #3 |
Details
Description
Self Drilling Screw, Finish Plain, Material 410 Stainless Steel, Head Type Flat, Drive Phillips, Screw Size #10, Fastener Length 1 in, Drill Point Size 2, Drill Tip Length 15/64 in, Maximum Drilling Thickness 0.068 in, Head Width 0.362 in, Head Height 0.116 in, Washer Outside Diameter Not Applicable, Drive Size #3, Pack Size Small, System of Measurement Inch, Maximum Head Width 0.362 in, Minimum Head Width 0.333 in, Maximum Head Height Not Applicable, Minimum Head Height Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RED HEAD Tapcon LDT Concrete Screw, 3/8" Dia., Hex, 4" L, 410 Stainless Steel Zinc Plated, 50 PK (SLDT-3840)
- ZORO SELECT Thumb Screw, 1/4"-20 Thread Size, Plain 18-8 Stainless Steel, 3/16 in Head Ht, 2 in Lg, 5 PK (4052-2000-SL)
- ZORO SELECT #3-48 x 3/8 in Slotted Flat Machine Screw, Zinc Plated Steel, 100 PK (U24540.009.0037)
- ZORO SELECT Spacer, #12 Screw Size, Plain Nylon, 1/2 in Overall Lg, 0.219 in Inside Dia, 10 PK (13SP236)
- ZORO SELECT Self-Drilling Screw, 1/4" x 3/4 in, Zinc Plated Steel Hex Head External Hex Drive, 100 PK (U31810.025.0075)
- ZORO SELECT Self-Drilling Screw, #12 x 1-1/4 in, Zinc Plated Steel Hex Head Hex Drive, 100 PK (U31702.021.0125)
- ZORO SELECT Self-Drilling Screw, #8 x 1 5/8 in, Zinc Plated Steel K-Lath Head Phillips Drive, 100 PK (U29580.016.0162)
- ZORO SELECT Self-Drilling Screw, 1/4" x 1-1/4 in, Plain 410 Stainless Steel Pan Head Phillips Drive, 25 PK (U31870.025.0125)
- ZORO SELECT Self-Drilling Screw, #10 x 1-1/2 in, Plain 410 Stainless Steel Flat Head Phillips Drive, 50 PK (U31880.019.0150)
- ZORO SELECT Self-Drilling Screw, #8 x 1-1/2 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (U31830.016.0150)
- ZORO SELECT Self-Drilling Screw, #6 x 3/4 in, Plain 410 Stainless Steel Pan Head Phillips Drive, 100 PK (U31870.013.0075)
- Zoro Select Self-Tapping Screws