Shop All Self-Drilling Screws
Zoro Select
Self-Drilling Screw, #12 x 1-1/4 in, Zinc Plated Steel Hex Head Hex Drive, 100 PK
Mfr # U31702.021.0125
Zoro # G3265437
original price:
$7.08
18% off
new price: $5.75
/pk 100, $0.06/ea
$5.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Head
Hex Drive
Drilling Tip
- System of Measurement Inch
- Drive Size 5/16 in
- Material Steel
- Finish Zinc Plated
- Materials for Use With Multi-Material
Product Information
- Brand Zoro Select
- MFR # U31702.021.0125
- Zoro # G3265437
- Country of Origin Multiple
- Category Self-Drilling Screws
Dimensions
Screw Size | #12 |
Fastener Length | 1-1/4 in |
Drive Size | 5/16 in |
Head Height | 0.155 in |
Drill Point Size | 3 |
Hex Width | 0.305 in |
Drill Point Length | 0.353 in |
Head Dia. | 0.155 in |
Washer Outside Diameter | 0.551 in |
Drill Tip Length | 23/64 in |
Dia./Thread Size | #12 |
Size | 5/16" |
Details
Description
Self Drilling Screw, Finish Zinc Plated, Material Steel, Head Type Hex Washer, Screw Size #12, Fastener Length 1 1/4 in, Drill Point Size 3, Drill Tip Length 23/64 in, Head Height 0.155 in, Washer Outside Diameter 0.551 in, Drive Size 5/16 in, Pack Size Small, System of Measurement Inch, Application For Attaching Variety of Materials to Metal, Head Color Silver, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Thumb Screw, #6-32 Thread Size, Round, Plain Nylon, 11/40 in Head Ht, 3/8 in Lg, 10 PK (090632037T)
- MIDWEST FASTENER 3/8" x 2-1/2" Zinc Plated Steel Cotter Pins 4PK (930324)
- MIDWEST FASTENER Stover Lock Nut, M12-1.50, Steel, Class 8, Zinc Plated, 4 PK (933345)
- ZORO SELECT Wave Washer, Fits Bolt Size 5/16 in Spring Steel, Plain Finish, 50 PK (TWWIS031-050BX)
- ZORO SELECT Self-Drilling Screw, #12 x 1 in, Zinc Plated Steel Hex Head Hex Drive, 100 PK (U31702.021.0100)
- ZORO SELECT Self-Drilling Screw, 1/4" x 1 1/2 in, Plain 410 Stainless Steel Hex Head External Hex Drive, 25 PK (U31860.025.0150)
- ZORO SELECT Self-Drilling Screw, #10 x 5/8 in, Zinc Plated Steel Hex Head External Hex Drive, 100 PK (U31810.019.0062)
- ZORO SELECT Self-Drilling Screw, #10-16 x 1-1/4 in, Oil Steel Flat Head Phillips Drive, 5000 PK (1020KPFB)
- ZORO SELECT Self-Drilling Screw, #12 x 3/4 in, Zinc Plated Steel Hex Head External Hex Drive, 100 PK (U31810.021.0075)
- ZORO SELECT Self-Drilling Screw, #12 x 1 1/4 in, Zinc Plated Steel Hex Head External Hex Drive, 100 PK (U31810.021.0125)
- MIDWEST FASTENER Self-Drilling Screw, #8 x 3/4 in, Zinc Plated Steel Hex Head Hex Drive, 500 PK (07959)
- Zoro Select Self-Tapping Screws