Shop All Self-Drilling Screws
Download CAD Files
Zoro Select
Self-Drilling Screw, #10 x 1/2 in, Plain Stainless Steel Hex Head External Hex Drive, 100 PK
Mfr # U31860.019.0050
Zoro # G2826914
$9.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Head
External Hex Drive
Drilling Tip
- Screw Size #10
- System of Measurement Inch
- Fastener Length 1/2 in
- Drive Size 5/16 in
- Material Stainless Steel
Product Information
- Brand Zoro Select
- MFR # U31860.019.0050
- Zoro # G2826914
- Country of Origin Multiple
- Category Self-Drilling Screws
Dimensions
Screw Size | #10 |
Fastener Length | 1/2 in |
Drive Size | 5/16 in |
Drill Point Length | 0.235 in |
Hex Width | 0.305 in-0.312 in |
Head Height | 0.112 in |
Drill Point Size | 2 |
Head Dia. | 0.120 in to 0.105 in |
Drill Tip Length | 15/64 in |
Washer Outside Diameter | 0.414 in |
Dia./Thread Size | #10 |
Size | 5/16" |
Details
Description
Self Drilling Screw, Finish Plain, Material 410 Stainless Steel, Head Type Hex Washer, Drive External Hex, Screw Size #10, Fastener Length 1/2 in, Drill Point Size 2, Drill Tip Length 15/64 in, Head Height 0.112 in, Washer Outside Diameter 0.414 in, Drive Size 5/16 in, Pack Size Small, System of Measurement Inch, Head Color Silver, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TE-CO Flange Nut, 1"-8, Steel, Not Graded, Black Oxide, 1-5/8 in Hex Wd, 1-1/4 in Hex Ht (41609)
- GRIP-RITE Common Nail, 2 in L, 6D, Steel, Bright Finish, 11.50 ga (6C)
- ZORO SELECT Class 10.9, M18 Hex Head Cap Screw, Black Oxide Steel, 75 mm L, 10 PK (M04161.180.0075)
- MIDWEST FASTENER Sheet Metal Screw, #6 x 2 in, 18-8 Stainless Steel Flat Head Phillips Drive, 100 PK (05161)
- ZORO SELECT Self-Drilling Screw, #8 x 1 1/4 in, Zinc Plated Steel Hex Head External Hex Drive, 100 PK (U31810.016.0125)
- ZORO SELECT Self-Drilling Screw, #8 x 5/8 in, Plain 410 Stainless Steel Pan Head Phillips Drive, 100 PK (U31870.016.0062)
- ZORO SELECT Self-Drilling Screw, #10 x 2 in, Zinc Plated Steel Hex Head External Hex Drive, 100 PK (U31810.019.0200)
- ZORO SELECT Self-Drilling Screw, #8 x 1 1/4 in, Zinc Plated Steel K-Lath Head Phillips Drive, 100 PK (U29580.016.0125)
- ZORO SELECT Self-Drilling Screw, 3/8"-12 x 3/4 in, Plain 18-8 Stainless Steel Hex Head Slotted Drive, 300 PK (3712ABSW188)
- ZORO SELECT Self-Drilling Screw, #10 x 3/4 in, Plain 410 Stainless Steel Hex Head External Hex Drive, 100 PK (U31860.019.0075)
- MIDWEST FASTENER Self-Drilling Screw, #8 x 3/4 in, Zinc Plated Steel Hex Head Hex Drive, 500 PK (07959)
- Zoro Select Self-Drilling Screws