Self-Drilling Screw, #12-14 x 1-1/4 in, 410 Stainless Steel Pan Head Square Drive, 600 PK
- Mfr # 1220KQP410
- Zoro # G5169620
product price:Â
$
130.99
/pk of 600, $0.22/ea
Free Shipping & Returns
Key Features
Pan Head
Square Drive
Drilling Tip
System of Measurement
Inch
Drive Size
3R
Material
410 Stainless Steel
Thread Style
Fully Threaded
Standards
ASME B18.6.3
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1220KQP410
- Zoro #
- G5169620
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- System of Measurement
- Inch
- Head Type
- Pan
- Drive
- Square
- Tip Type
- Drilling
- Material
- 410 Stainless Steel
- Thread Style
- Fully Threaded
- Item
- Self-Drilling Screw
- Standards
- ASME B18.6.3
Dimensions
- Screw Size
- #12-14
- Fastener Length
- 1-1/4 in
- Drive Size
- 3R
Description
Self Drilling Screws,12-14x1 1/4,Package Quantity 600, Package Quantity 600
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.