
Self-Drilling Screw, #12-24 x 1-1/4 in, Zinc Plated Steel Flange Hex Head External Hex Drive
Mfr # 1220KWMS5
Zoro # G4685141
product price:Â $484.99
/pk 3000, $0.16/ea
Free Shipping & Returns
Key Features
Flange Hex Head
External Hex Drive
Drilling Tip
Screw Size
#12-24
System of Measurement
Inch
Fastener Length
1-1/4 in
Material
Steel
Finish
Zinc Plated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1220KWMS5
Zoro #
G4685141
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Screw Size
#12-24
Fastener Length
1-1/4 in
Details
System of Measurement
Inch
Head Type
Flange Hex
Drive
External Hex
Tip Type
Drilling
Material
Steel
Finish
Zinc Plated
Thread Style
Fully Threaded
Item
Self-Drilling Screw
Standards
ASME B18.6.3, SAE J78
Description
12-24X1 1/4 Unslotted Hexwasher Self Drilling Screw #5 Point Full Thread Zinc and Bake
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.