Shop All Self-Drilling Screws
Zoro Select
Self-Drilling Screw, #12 x 1 in, Zinc Plated Steel Hex Head Hex Drive, 2000 PK
Mfr # B31702.021.0100
Zoro # G9093217
original price:
$86.71
14% off
new price: $74.15
/pk 2000, $0.04/ea
$74.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Head
Hex Drive
Drilling Tip
- Screw Size #12
- System of Measurement Inch
- Fastener Length 1 in
- Drive Size 5/16 in
- Material Steel
Product Information
- Brand Zoro Select
- MFR # B31702.021.0100
- Zoro # G9093217
- Country of Origin Multiple
- Category Self-Drilling Screws
Dimensions
Screw Size | #12 |
Fastener Length | 1 in |
Drive Size | 5/16 in |
Head Dia. | 0.305 in to 0.312 in |
Head Height | 0.312 in |
Hex Width | 0.305 to 0.312 in |
Drill Point Size | 3 |
Minimum Head Height | 0.305 in |
Maximum Head Width | 0.312 in |
Minimum Head Width | 0.305 in |
Head Width | 0.312 in |
Washer Outside Diameter | 0.432 in |
Drill Tip Length | 23/64 in |
Maximum Head Height | 0.312 in |
Size | 5/16" |
Dia./Thread Size | #12 |
Details
Description
Self Drilling Tapping Screw, Finish Zinc Plated, Material Steel, Head Type Hex Washer, Drive External Hex, Screw Size #12, Fastener Length 1 in, Drill Point Size 3, Drill Tip Length 23/64 in, Maximum Drilling Thickness 0.187 in, Head Width 0.312 in, Head Height 0.312 in, Washer Outside Diameter 0.432 in, Drive Size 5/16 in, Pack Size Bulk, System of Measurement Inch, Maximum Head Width 0.312 in, Minimum Head Width 0.305 in, Maximum Head Height 0.312 in, Minimum Head Height 0.305 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Washer, Fits Bolt Size 1/2" , Steel Black Oxide Finish, 5 PK (Z9204)
- ZORO SELECT #10-24 x 1-1/4 in Phillips Pan Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51122.019.0125)
- ZORO SELECT Grade 9, 5/8"-11 Flange Bolt, Plain Alloy Steel, 1-3/4 in L, 5 PK (2FB59)
- ZORO SELECT #10-32 x 7/8 in Slotted Fillister Machine Screw, Plain 18-8 Stainless Steel, 100 PK (2CB40)
- ZORO SELECT Self-Drilling Screw, 1/4"-20 x 1 in, Zinc Plated Steel Hex Head Hex Drive, 2000 PK (1416KWSMS)
- ZORO SELECT Self-Drilling Screw, #10 x 1 in, Zinc Plated Steel Pan Head Phillips Drive, 100 PK (U31820.019.0100)
- ZORO SELECT Self-Drilling Screw, #10 x 1 1/2 in, Plain Stainless Steel Hex Head External Hex Drive, 50 PK (U31860.019.0150)
- ZORO SELECT Self-Drilling Screw, 1/4" x 3 in, Zinc Plated Steel Hex Head External Hex Drive, 50 PK (U31810.025.0300)
- ZORO SELECT Self-Drilling Screw, #8 x 3/4 in, Plain 410 Stainless Steel Hex Head Hex Drive, 100 PK (U31860.016.0075)
- ZORO SELECT Self-Drilling Screw, #10 x 2 in, Zinc Plated Steel Hex Head Hex Drive, 100 PK (U31702.019.0200)
- ZORO SELECT Self-Drilling Screw, #8 x 1 in, Zinc Plated Steel K-Lath Head Phillips Drive, 3000 PK (B29580.016.0100)
- Zoro Select Self-Drilling Screws