Shop ZORO SELECT
See all product information
Create Account
Self-Drilling Screw, #12-14 x 1-3/4 in, Plain 18-8 Stainless Steel Truss Head Phillips Drive
- Mfr # 1228ABPT188
- Zoro # G7562924
product price:Â
$
421.99
/pk of 1000, $0.42/ea
Free Shipping & Returns
Key Features
Truss Head
Phillips Drive
System of Measurement
Inch
Material
18-8 Stainless Steel
Finish
Plain
Max. Work Thickness
1 1/4 in
Type
Self Threading
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1228ABPT188
- Zoro #
- G7562924
- UPC #
- -
- Country of Origin
- Mexico
- System of Measurement
- Inch
- Head Type
- Truss
- Drive
- Phillips
- Material
- 18-8 Stainless Steel
- Finish
- Plain
- Item
- Self-Drilling Screw
- Type
- Self Threading
- Anchor Screw Head Style
- Truss
- Application
- For Installation Into Concrete
- Ultimate Tension (Lbs.)
- 600
- Min. Embedment
- 1 in
- Drive Type
- Phillips
- Ultimate Shear (Lb.)
- 760
- ICC Approved for Un-Cracked Concrete
- No
- Anchor Material
- Stainless Steel
- Anchor Screw Type
- Self Tapping Screw
Dimensions
- Screw Size
- #12-14
- Fastener Length
- 1-3/4 in
- Max. Work Thickness
- 1 1/4 in
- Thread Length
- 1 3/4 in
- Anchor Size
- 12-14 x 1 3/4 in
Description
12-14X1 3/4 Phil Full Contour Truss Self Tapping Screw Type AB Full Thread 18-8 Stainless
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.