Shop ZORO SELECT
See all product information
Create Account
Self-Drilling Screw, 3/8 in, Truss, 18-8 Stainless Steel Plain, 1000 PK
- Mfr # 1406ABPT188
- Zoro # G7562994
product price:Â
$
327.99
/pk of 1000, $0.33/ea
Free Shipping & Returns
Key Features
Truss Head
Phillips Drive
Fastener Length
3/8 in
Material
18-8 Stainless Steel
Finish
Plain
Anchor Screw Head Style
Truss
Thread Length
3/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1406ABPT188
- Zoro #
- G7562994
- UPC #
- -
- Country of Origin
- Mexico
- Head Type
- Truss
- Drive
- Phillips
- Material
- 18-8 Stainless Steel
- Finish
- Plain
- Item
- Self-Drilling Screw
- Anchor Screw Head Style
- Truss
- Anchor Material
- Stainless Steel
- Anchor Screw Type
- Self Tapping Screw
- Drive Type
- Phillips
Dimensions
- Screw Size
- 1/4"-14
- Fastener Length
- 3/8 in
- Thread Length
- 3/8 in
- Anchor Size
- 1/4-14 x 3/8 in
Description
Anchor Screws,1/4-14x3/8,Phil T,PK1000, Package Quantity 1000
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.