Self-Drilling Screw, #4-24 x 1 in, Zinc Plated Steel Truss Head Phillips Drive, 10000 PK

  • Mfr # 0416ABPT

  • Zoro # G7562014


product price:  $197.99
/pk 10000, $0.02/ea
Free Shipping & Returns

Key Features

Truss Head
Phillips Drive
System of Measurement
Inch
Material
Steel
Finish
Zinc Plated
ICC Approved for Un-Cracked Concrete
No
Thread Length
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0416ABPT
Zoro #
G7562014
UPC #
-
Country of Origin
Mexico

Dimensions

Screw Size
#4-24
Fastener Length
1 in
Thread Length
1 in
Anchor Size
4-24 x 1 in

Details

System of Measurement
Inch
Head Type
Truss
Drive
Phillips
Material
Steel
Finish
Zinc Plated
Item
Self-Drilling Screw
ICC Approved for Un-Cracked Concrete
No
Anchor Screw Type
Self Tapping Screw
Application
For Self-Tapping Concrete Screw
Anchor Screw Head Style
Truss
Type
Self Threading
Drive Type
Phillips
Anchor Material
Steel

Description

4-24X1 Phill Full Contour Truss Self Tapping Screw Type AB Fully Thread Zinc & Bake

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products