
Self-Drilling Screw, 5/16"-12 x 4 in, Zinc Plated Steel Flange Hex Head External Hex Drive, 500 PK
Mfr # 3164KW
Zoro # G4680241
product price:Â $471.99
/pk 500, $0.94/ea
Free Shipping & Returns
Key Features
Flange Hex Head
External Hex Drive
Drilling Tip
Screw Size
5/16"-12
System of Measurement
Inch
Fastener Length
4 in
Drive Size
5/16 in
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
3164KW
Zoro #
G4680241
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Screw Size
5/16"-12
Fastener Length
4 in
Drive Size
5/16 in
Details
System of Measurement
Inch
Head Type
Flange Hex
Drive
External Hex
Tip Type
Drilling
Material
Steel
Finish
Zinc Plated
Thread Style
Fully Threaded
Item
Self-Drilling Screw
Standards
ASME B18.6.3, SAE J78
Description
5/16-12X4 Unslotted Indented Hexwasher Self Drill Screw Full Thread Zinc and Bake
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.