
Self-Drilling Screw, #6-18 x 3/4 in, Zinc Plated Steel Truss Head Phillips Drive, 10000 PK
Mfr # 0612APT
Zoro # G7579925
product price:Â $312.99
/pk 10000, $0.03/ea
Free Shipping & Returns
Key Features
Truss Head
Phillips Drive
System of Measurement
Inch
Material
Steel
Finish
Zinc Plated
Drive Type
Phillips
Anchor Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
0612APT
Zoro #
G7579925
UPC #
-
Country of Origin
Mexico
Dimensions
Screw Size
#6-18
Fastener Length
3/4 in
Thread Length
3/4 in
Anchor Size
6-18 x 3/4 in
Details
System of Measurement
Inch
Head Type
Truss
Drive
Phillips
Material
Steel
Finish
Zinc Plated
Item
Self-Drilling Screw
Drive Type
Phillips
Anchor Material
Steel
Anchor Screw Type
Self Tapping Screw
Anchor Screw Head Style
Truss
Description
6-18X3/4 Phillips Full Contour Truss Self Tapping Screw Type A Full Thread Zinc And Bake
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.