Shop All Self-Drilling Screws
Download CAD Files
Zoro Select
Self-Drilling Screw, #6 x 1 in, Zinc Plated Steel Hex Head External Hex Drive, 200 PK
Mfr # U31810.013.0100
Zoro # G9092876
product price: $6.15
/pk 200, $0.03/ea
$6.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Head
External Hex Drive
Drilling Tip
- System of Measurement Inch
- Drive Size 1/4 in
- Material Steel
- Finish Zinc Plated
- Standards IFI-113/ASME B18.6.4
Product Information
- Brand Zoro Select
- MFR # U31810.013.0100
- Zoro # G9092876
- Country of Origin Multiple
- Category Self-Drilling Screws
Dimensions
Screw Size | #6 |
Fastener Length | 1 in |
Drive Size | 1/4 in |
Hex Width | 0.244 to 0.250 in |
Drill Point Size | 2 |
Head Dia. | 0.244 in to 0.250 in |
Head Height | 0.087 in |
Washer Outside Diameter | 0.328 in |
Maximum Head Width | 0.25 in |
Head Width | 0.25 in |
Minimum Head Width | 0.244 in |
Size | 1/4" |
Dia./Thread Size | #6 |
Details
Description
Self Drilling Tapping Screw, Finish Zinc Plated, Material Steel, Head Type Hex Washer, Drive External Hex, Screw Size #6, Fastener Length 1 in, Drill Point Size 2, Head Width 0.25 in, Head Height 0.087 in, Washer Outside Diameter 0.328 in, Drive Size 1/4 in, Pack Size Small, System of Measurement Inch, Maximum Head Width 0.25 in, Minimum Head Width 0.244 in, Application For Self-Drilling Screw Hex Washer Head, Head Color Silver, Package Quantity 200
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fully Threaded Rod, 5/8"-11, 12 in, Steel, Grade 2, Plain Finish (1131)
- ZORO SELECT Nylon Insert Lock Nut, #8-32, 316 Stainless Steel, Not Graded, Plain, 15/64 in Ht, 50 PK (U55730.016.0001)
- KEN FORGING Machinery Eye Bolt With Shoulder, 3/4"-10, 2 in Shank, 1-1/2 in ID, Steel, Plain (K2028-LT)
- HILLMAN 825590 0.25-20 x 1 in. Phillips Flat Head Stainless Steel Machine Screw (56975)
- ZORO SELECT Self-Drilling Screw, #8 x 1 in, Zinc Plated Steel Hex Head External Hex Drive, 200 PK (U31810.016.0100)
- ZORO SELECT Self-Drilling Screw, #8 x 1 1/2 in, Zinc Plated Steel Hex Head External Hex Drive, 100 PK (U31810.016.0150)
- ZORO SELECT Self-Drilling Screw, #8 x 1 1/4 in, Zinc Plated Steel Hex Head External Hex Drive, 100 PK (U31810.016.0125)
- ZORO SELECT Self-Drilling Screw, #8 x 1-1/4 in, Plain 410 Stainless Steel Hex Head Hex Drive, 100 PK (U31860.016.0125)
- ZORO SELECT Self-Drilling Screw, #8 x 3/4 in, Plain 410 Stainless Steel Pan Head Phillips Drive, 100 PK (U31870.016.0075)
- ZORO SELECT Self-Drilling Screw, #8 x 3/4 in, Zinc Plated Steel K-Lath Head Phillips Drive, 3400 PK (B29580.016.0075)
- ZORO SELECT Self-Drilling Screw, #10-16 x 1 in, Plain 18-8 Stainless Steel Pan Head Torx Drive, 2000 PK (1016HTP188)
- Zoro Select Self-Drilling Screws