Self-Drilling Screw, #8-18 x 3/8 in, Zinc Plated Steel Oval Head Phillips Drive, 10000 PK

  • Mfr # 0806ABPO6

  • Zoro # G7610533


product price:  $285.99
/pk 10000, $0.03/ea
Free Shipping & Returns

Key Features

Oval Head
Phillips Drive
Drilling Tip
System of Measurement
Inch
Drive Size
#6
Material
Steel
Finish
Zinc Plated
Thread Style
Fully Threaded
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
0806ABPO6
Zoro #
G7610533
UPC #
-
Country of Origin
Mexico

Dimensions

Screw Size
#8-18
Fastener Length
3/8 in
Drive Size
#6
Drill Point Size
Type AB

Details

System of Measurement
Inch
Head Type
Oval
Drive
Phillips
Tip Type
Drilling
Material
Steel
Finish
Zinc Plated
Thread Style
Fully Threaded
Item
Self-Drilling Screw
Standards
ASME B18.6.3, SAE J933

Description

Self Drilling Screws,8-18x3/8,PK10000, Package Quantity 10000

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.