Zoro Homepage

Self-Drilling Screw Assortment, Zinc-Plated Finish, Steel

  • Mfr # CPS1YY55GR

  • Zoro # G2047549


product price: $52.69
/ea

Key Features

Type
Self-Drilling Screw Assortment
Number of Pieces
295
Includes
Self-Drilling Screws (40) Each: 10-16 x 3/4 in, (30) Each: 8-18 x 1/2 in, x3/4 in, x1 in, 10-16 x 1/2 in, (20) Each: 10-16 x 1 in, 12-14 x 3/4 in, x1 in, 1/4"-14 x 3/4 in, x1 in, Self-Drilling Screws with Neoprene Washer (20) Each: 12-14 x 3/4 in, (15) Each: 1/4"-14 x 1 in, and Plastic Case
Material
Steel
Finish
Zinc-Plated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CPS1YY55GR
Zoro #
G2047549
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Number of Sizes
12
Size
1/4"-14, 10-16, 12-14, 8-18
Length
1/2 to 1 in
Driver Size
1/4 to 3/8 in
Screw Size
#10, #12, #8, 1/4 in
Number of different sizes
12

Details

Item
Self-Drilling Screw Assortment
Type
Self-Drilling Screw Assortment
Number of Pieces
295
Includes
Self-Drilling Screws (40) Each: 10-16 x 3/4 in, (30) Each: 8-18 x 1/2 in, x3/4 in, x1 in, 10-16 x 1/2 in, (20) Each: 10-16 x 1 in, 12-14 x 3/4 in, x1 in, 1/4"-14 x 3/4 in, x1 in, Self-Drilling Screws with Neoprene Washer (20) Each: 12-14 x 3/4 in, (15) Each: 1/4"-14 x 1 in, and Plastic Case
Material
Steel
Finish
Zinc-Plated
Drive Type
External Hex
Head Type
Hex Washer
System of Measurement
Inch
Includes Lock Washers
Lock Washers Not Included
Container Material
Plastic
Includes Hex Nuts
Hex Nuts Not Included
Pack Size
Small
Head Style
Hex
Drive
External Hex
Includes Flat Washers
Flat Washers Not Included
Includes Hex Head Screws
Hex Head Screws Not Included
Product Type
Self Drilling Screw
Number of pieces
295

Description

Self-Drilling Screw Assortment, Finish Zinc-Plated, Head Type Hex Washer, Drive External Hex, Number of Sizes 12, Number of Pieces 295, Material Steel, Pack Size Small, System of Measurement Inch, Container Material Plastic, Head Style Hex

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.