Self-Dumping Hopper, 20.3 cu. ft. Cap.
- Mfr # 7577LP-YEL
- Zoro # G4844161
product price:Â
$
1,079.99
/ea
Key Features
Outside Length
55.75 in
Color
Yellow
Load Capacity
5000 lb
Platform Length
48.25 in
Overall Length
55-3/4"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7577LP-YEL
- Zoro #
- G4844161
- UPC #
- -
- Country of Origin
- United States
- Color
- Yellow
- Load Capacity
- 5000 lb
- Item
- Self Dumping Hopper
- Container Material - Hoppers and Cube Trucks
- 7 ga. Steel
- Cubic Yard Capacity
- 0.75 cu yd
- Cubic Foot Capacity
- 20.3 cu ft.
- Hopper Release
- Front Release
- Finish
- Enamel
- Hopper Base
- Low Profile
- Load Capacity - Hoppers and Cube Trucks
- 5,000 lb
- Dump Angle
- 90 Degrees
- Color - Hoppers and Cube Trucks
- Yellow
- Frame Material
- Steel
- Hopper Material
- Steel
- Mobility Type
- Fork Pockets
- Frame Gauge
- 7 ga
- Capacity - Cubic Foot
- 20 1/4 cu ft
- Hopper Profile
- Low Profile
- Load Capacity - Maximum
- 5,000 lb
- Included Casters
- Casters Not Included
- Capacity - Cubic Yard
- 3/4 cu yd
- Hopper Release Type
- Lever
- Wire Color
- Yellow
Dimensions
- Outside Length
- 55.75 in
- Platform Length
- 48.25 in
- Overall Length
- 55-3/4"
- Fork Pocket Height
- 2 in
- Fork Pocket Depth
- 25-3/4 in
- Overall Width
- 48-1/2"
- Fork Pocket Width
- 28 in
- Overall Height
- 24"
- Wire Rope Length
- 55 3/4 in
- Length
- 55 3/4 in
Description
Self Dumping Hopper, Included Casters Casters Not Included, Product Type Self-Dumping Hopper, Hopper Profile Low Profile, Load Capacity - Maximum 5,000 lb, Mobility Type Fork Pockets, Hopper Material Steel, Capacity - Cubic Foot 20 1/4 cu ft, Capacity - Cubic Yard 3/4 cu yd, Overall Height 24 in, Overall Length 55 3/4 in, Overall Width 48 1/2 in, Frame Gauge 7 ga, Hopper Release Type Lever, Caster Dia. Not Applicable, Caster Configuration Not Applicable, Caster Material Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.