Self-Locking Shoulder Screws, M5-0.80 Thr Sz, 9.5 mm Thr Lg, 20 mm Shoulder Lg, Alloy Steel, 5 PK

  • Mfr # SBS005020L-005P1

  • Zoro # G2745705


product price:  $21.69
/pk 5, $4.34/ea

Key Features

Socket Head
Hex Drive
System of Measurement
Metric
Thread Size
M5-0.80
Shoulder Diameter
6 mm
Drive Size
3mm
Material
Alloy Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SBS005020L-005P1
Zoro #
G2745705
UPC #
-
Country of Origin
India

Dimensions

Thread Size
M5-0.80
Shoulder Diameter
6 mm
Shoulder Length
20 mm
Drive Size
3mm
Head Diameter
10 mm
Head Height
4.5 mm
Thread Length
9.5 mm
Shoulder Length Tolerance
-0.0 mm to +0.25 mm
Shoulder Dia.
6 mm
Shoulder Diameter Tolerance
-0.036 mm to +0.0 mm
Minimum Thread Length
9.5 mm

Details

System of Measurement
Metric
Head Type
Socket
Drive Type
Hex
Material
Alloy Steel
Finish
Plain
Item
Self-Locking Shoulder Screws
Min. Tensile Strength (PSI)
159,500 psi
Rockwell Hardness
C39 to C44
Meets/Exceeds
Standards Comparable to ISO 7379
Temp. Range (F)
-70 Degrees to 250 Degrees
Class
5g6g
Shear Strength (PSI)
95,700 psi
Type
Self-Locking
Head Style
Knurled
Thread Fit
5g6g
Shoulder Screw Type
Locking Shoulder Screw
Dimensional Standards
ISO 7379
Material Grade/Class
Class 12.9
Minimum Temperature
-70 Degrees F
Pack Size
Small Pack
Thread Pitch
0.8 mm
Tensile Strength
159,500 psi
Precision Screw
No
Maximum Temperature
250 Degrees F
Head Texture
Knurled
Shear Strength
95,700 psi

Description

Shoulder Screw, Shoulder Screw Type Locking Shoulder Screw, Head Type Standard, Drive Type Socket, Material Alloy Steel, Material Grade/Class Class 12.9, Finish Plain, System of Measurement Metric, Thread Size M5-0.8, Minimum Thread Length 9.5 mm, Shoulder Length 20 mm, Shoulder Length Tolerance -0.0 mm to +0.25 mm, Shoulder Diameter 6 mm, Shoulder Diameter Tolerance -0.036 mm to +0.0 mm, Pack Size Small Pack, Head Height 4.5 mm, Head Diameter 10 mm, Dimensional Standards ISO 7379

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products