Zoro Select
Set Limit, Auto Reset, Opens 300
- Zoro #: G4122876
- Mfr #: 6UEC0
Hover or click to zoom Tap to zoom
Key Features
- Temp. Range (F): 260 to 300
- Type: Limit, Automatic Reset
- Switch Type: SPST
- Depth (In.): 1 1/2 in
- Width (In.): 2 3/4 in
- Height (In.): 1 in
- Switch Closes @ (F): 260 Degrees F
- Switch Opens @ (F): 300 Degrees F
$4.69
Subtotal: $4.69
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- ZORO SELECT Adjustable Limit, Auto Reset, 115-175 6UDY4
- ZORO SELECT Limit Rollout, Manual Reset, Opens 250 6UEC8
- ZORO SELECT Adjustable Fan Switch, 90-130 6UEE1
- ZORO SELECT Fan Switch, Opens at 90F, 120-277V 6UED5
- ZORO SELECT Set Limit, Auto Reset, Opens 140 6UDZ3
- ZORO SELECT Set Limit, Auto Reset, Opens 180 6UEA0
- SUPCO Snap Disc From Supco LD225
- NORDYNE 626612R L165-30 Limit C 626612R
- SUPCO Thermostat, Limit & Plenum, Range 140-110F SHL507
- NORDYNE 626548R L145 Man Limitc 626548R
- SUPCO Thermostat, 210 to 240, 2-51/64in.D, SPST SHL509
- Zoro Select Fan and Limit Controls