Shop All V-Belt Pulleys
Zoro Select
Sheave, Light Duty, Adjust, 2VP56 x 1-3/8
Mfr # 2VP56138
Zoro # G1539787
product price: $65.45
/ea
$65.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Grooves 2
- Outside Diameter 5.35 in
- Weight 7.8 lb
- Maximum Bore Diameter 1 5/8 in
- AX Pitch Diameter 5.22 in
Product Information
- Brand Zoro Select
- MFR # 2VP56138
- Zoro # G1539787
- UPC # 698672025584
- Country of Origin Multiple
- Category V-Belt Pulleys
Dimensions
Outside Diameter | 5.35 in |
Maximum Bore Diameter | 1 5/8 in |
AX Pitch Diameter | 5.22 in |
B Pitch Diameter | 5.37 in |
Minimum Bore Diameter | 1 3/8 in |
5L Pitch Diameter | 5.37 in |
A Pitch Diameter | 5.22 in |
Pitch Diameter | 4.78 in (3L), 5.22 in (4L, A, AX) |
4L Pitch Diameter | 5.22 in |
For Belt Trade Size | 3L, 4L, 5L, A, AX, B, BX |
3L Pitch Diameter | 4.78 in |
BX Pitch Diameter | 5.37 in |
Bore Diameter | 1 3/8 in |
4L Pitch Diameter (Maximum) | 5 in |
B Pitch Diameter (Maximum) | 5.3 in |
AX Pitch Diameter (Maximum) | 5 in |
3L Pitch Diameter (Maximum) | 4.7 in |
BX Pitch Diameter (Maximum) | 5.3 in |
A Pitch Diameter (Maximum) | 5 in |
5L Pitch Diameter (Maximum) | 5.3 in |
Maximum Pitch Diameter | 4.7 in (3L), 5 in (4L, A), 5.3 in (5L, B) |
BX Pitch Diameter (Minimum) | 4.3 in |
4L Pitch Diameter (Minimum) | 4 in |
A Pitch Diameter (Minimum) | 4 in |
5L Pitch Diameter (Minimum) | 4.3 in |
Keyway Depth | 5/32 in |
Keyway Width | 5/16 in |
Maximum Face Width | 2.125 in |
Overall Width | 3 in |
AX Pitch Diameter (Minimum) | 4 in |
Length through Bore | 3 in |
Minimum Face Width | 1.375 in |
3L Pitch Diameter (Minimum) | 3.9 in |
Minimum Pitch Diameter | 3.9 in (3L), 4 in (4L, A), 4.3 in (5L, B) |
B Pitch Diameter (Minimum) | 4.3 in |
Details
Description
Variable Pitch V-Belt Pulley, Bore Diameter 1 3/8 in, For Belt Trade Size 3L, 4L, 5L, A, AX, B, BX, For V-Belt Type Banded, Classical, Cogged, Material Cast Iron, Maximum Pitch Diameter 4.7 in (3L), 5 in (4L, A), 5.3 in (5L, B), Number of Grooves 2, Outside Diameter 5.35 in, 3L Pitch Diameter (Maximum) 4.7 in, 3L Pitch Diameter (Minimum) 3.9 in, 3V Pitch Diameter (Maximum) Not Applicable, 3V Pitch Diameter (Minimum) Not Applicable, 3VX Pitch Diameter (Maximum) Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MI-T-M Motor, 6 HP (2-0207)
- WORLD WIDE FITTINGS Male JIC to Female Pipe Straight (5255X10X08)
- ENERPAC Relief Valve Assy, Fits Enerpac (CH202950K)
- COILHOSE PNEUMATICS 1/4" Industrial Interchange Kit - 2-Couplers 4-Connectors (CCKIT)
- ZORO SELECT 1/2" to 1-5/8" Quick Detachable Bushed Bore 2 Groove 4.35 in OD (402B)
- ZORO SELECT 3/4" Fixed Bore 1 Groove Standard V-Belt Pulley 4.95 in OD (BK5234)
- ZORO SELECT 1" Fixed Bore 2 Groove Standard V-Belt Pulley 3.95" OD (2BK401)
- ZORO SELECT 1/2" to 1-5/8" Quick Detachable Bushed Bore 2 Groove 4.55 in OD (422B)
- ZORO SELECT 1" Fixed Bore 1 Groove Standard V-Belt Pulley 5.95" OD (AK611)
- ZORO SELECT 1/2" to 1-15/16" Quick Detachable Bushed Bore 1 Groove 5.75" OD (541B)
- CONGRESS 5/8" Fixed Bore 1 Groove Standard V-Belt Pulley 2.50" OD (CA0250X062KW)
- Zoro Select Pulleys & Sheaves