Sheet 17-4 Stainless Steel, 6 in L

  • Mfr # SHT-174-1.25X6X6

  • Zoro # G611243138


product price: $348.99
/ea
Free Shipping & Returns

Key Features

Thickness
1.25 in
Width Tolerance
+/-0.125 in
Yield Strength
145,000 psi
Brinell Hardness
160 BHN
Overall Length
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SHT-174-1.25X6X6
Zoro #
G611243138
UPC #
197666080122
Country of Origin
United States

Dimensions

Thickness
1.25 in
Width Tolerance
+/-0.125 in
Overall Length
6 in
Length Tolerance
+/-0.125 in
Overall Width
6 in

Details

Yield Strength
145,000 psi
Brinell Hardness
160 BHN
Texture
Not Rated
Shape
Plate
Heat Treatment
Annealed
Standards
ASME SA693, ASTM A693
Item
Stainless Steel Plate, 6 in - L
Material Grade
17-4
Mechanical Finish
Mill
Thickness Tolerance
+/-0.07 in
Material
Stainless Steel
Color
Silver
System of Measurement
Inch
Heat Treatable
Heat Treatable
Tensile Strength
160,000 psi
Rockwell Hardness
85 HRB
Fabrication
Hot Rolled
Tolerance Rating
Standard
Flatness Tolerance
Not Rated
Includes Material Certificate
No Certificates Included

Description

Stainless Steel Plate, Stainless Steel, 17-4, Plate, 6 in Overall Length, Length Tolerance +/-0.125 in, 6 in Overall Width, Width Tolerance +/-0.125 in, 1.25 in Thickness, Thickness Tolerance +/-0.07 in, Fabrication Hot Rolled, Heat Treatment Annealed, Heat Treatable Heat Treatable, Mechanical Finish Mill, Yield Strength 145,000 psi, Tensile Strength 160,000 psi, Brinell Hardness 160 BHN, Rockwell Hardness 85 HRB, Includes Material Certificate No Certificates Included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.