Sheet 316L Stainless Steel, 36 in L

  • Mfr # SHT-316-0.375X12X36

  • Zoro # G511243474


product price:  $505.99
/ea
Free Shipping & Returns

Key Features

Thickness
0.38 in
Overall Length
36 in
Yield Strength
25,000 psi
Material Grade
316
Rockwell Hardness
95 HRB
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SHT-316-0.375X12X36
Zoro #
G511243474
UPC #
197666078655
Country of Origin
United States

Dimensions

Thickness
0.38 in
Overall Length
36 in
Width Tolerance
+/-0.125 in
Length Tolerance
+/-0.125 in
Overall Width
12 in

Details

Yield Strength
25,000 psi
Material Grade
316
Rockwell Hardness
95 HRB
System of Measurement
Inch
Thickness Tolerance
+/-0.055 in
Color
Silver
Mechanical Finish
Mill
Brinell Hardness
215 BHN
Tensile Strength
70,000 psi
Heat Treatable
Not Heat Treatable
Item
Stainless Steel Plate, 36 in - L
Texture
Not Rated
Shape
Plate
Fabrication
Hot Rolled
Standards
ASME SA240, ASME SA480, ASTM A240, ASTM A480
Heat Treatment
Annealed
Material
Stainless Steel
Tolerance Rating
Standard
Includes Material Certificate
No Certificates Included
Flatness Tolerance
Not Rated

Description

Stainless Steel Plate, Stainless Steel, 316, Plate, 36 in Overall Length, Length Tolerance +/-0.125 in, 12 in Overall Width, Width Tolerance +/-0.125 in, 0.38 in Thickness, Thickness Tolerance +/-0.055 in, Fabrication Hot Rolled, Heat Treatment Annealed, Heat Treatable Not Heat Treatable, Mechanical Finish Mill, Yield Strength 25,000 psi, Tensile Strength 70,000 psi, Brinell Hardness 215 BHN, Rockwell Hardness 95 HRB, Includes Material Certificate No Certificates Included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.