Sheet 316L Stainless Steel, 8 in L

  • Mfr # SHT-316-0.141X8X8

  • Zoro # G511243467


product price:  $36.69
/ea

Key Features

Gauge
10 ga
Thickness
0.135 in
Overall Width
8 in
Material
Stainless Steel
Rockwell Hardness
95 HRB
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SHT-316-0.141X8X8
Zoro #
G511243467
UPC #
197666078297
Country of Origin
United States

Dimensions

Thickness
0.135 in
Overall Width
8 in
Length Tolerance
+/-0.125 in
Overall Length
8 in
Width Tolerance
+/-0.125 in

Details

Gauge
10 ga
Material
Stainless Steel
Rockwell Hardness
95 HRB
Texture
Not Rated
Item
Stainless Steel Sheet, 8 in - L
Yield Strength
25,000 psi
System of Measurement
Inch
Tensile Strength
70,000 psi
Heat Treatable
Not Heat Treatable
Color
Silver
Shape
Sheet
Thickness Tolerance
0 in/-0.006 in
Fabrication
Cold Rolled
Brinell Hardness
215 BHN
Material Grade
316
Mechanical Finish
Mill
Standards
ASME SA240, ASME SA480, ASTM A240, ASTM A480
Heat Treatment
Annealed
Tolerance Rating
Standard
Flatness Tolerance
Not Rated
Includes Material Certificate
No Certificates Included

Description

Stainless Steel Sheet, Stainless Steel, 316, Sheet, 8 in Overall Length, Length Tolerance +/-0.125 in, 8 in Overall Width, Width Tolerance +/-0.125 in, 0.135 in Thickness, Thickness Tolerance 0 in/-0.006 in, Fabrication Cold Rolled, Heat Treatment Annealed, Heat Treatable Not Heat Treatable, Mechanical Finish Mill, Yield Strength 25,000 psi, Tensile Strength 70,000 psi, Brinell Hardness 215 BHN, Rockwell Hardness 95 HRB, Includes Material Certificate No Certificates Included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.