Shop All Aluminum Sheets
Zoro Select
Sheet, Aluminum, 9/100 x 6 x 12 In
Mfr # 83071
Zoro # G4614303
$9.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 6"
- Length 12"
- Alloy Type 6061
- Finish Mill
- Temper T6
Product Information
- Brand Zoro Select
- MFR # 83071
- Zoro # G4614303
- UPC # 614121130715
- Country of Origin United States
- Category Aluminum Sheets
Dimensions
Width | 6" |
Length | 12" |
Length Tolerance | +/-0.032 in |
Width Tolerance | +/-0.005 in |
Width and Length | 6 in x 12 in |
Overall Length | 12 in |
Overall Width | 6 in |
Details
Description
Flat Bar Stock, Aluminum, 6061, T6, Sheet, 12 in Overall Length, Length Tolerance +/-0.032 in, 6 in Overall Width, Width Tolerance +/-0.005 in, 0.09 in Thickness, Thickness Tolerance +/-0.002 in, Mechanical Finish Mill, Tensile Strength 21,000 psi
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rubber Cord, Buna, 8.0mm Dia, 50 Ft (ZUSA-RC-1394)
- ZORO SELECT Plate Stock, SS, 17-4 PH, 1/2 x 6 x 6 In (2EXR2)
- ZORO SELECT Black UHMW Sheet Stock 48" L x 24" W x 0.250" Thick (PS-UHMW-RCY-5)
- ZORO SELECT Aluminum Round Tube, Aluminum, 6061-T6 Alloy Type, 6 ft L. (4357_72_0)
- ZORO SELECT Bar Stock, Aluminum, 6061, 1/4 x 5 In, 1 Ft (61F.25X5-12)
- ZORO SELECT Bar Stock, Aluminum, 6063, 1/2 x3/4 In, 8 ft (6ALW1)
- ZORO SELECT Flat Stock, Al, 6061, 3/16 x 2 In, 6 Ft (2EYY1)
- ZORO SELECT Flat Stock, Al, 6061, 3/8 x 3 In, 6 Ft (61F.375X3-72)
- ZORO SELECT Bar Stock, Aluminum, 6061, 1/2 x 5 In, 1 Ft (61F.5X5-12)
- ZORO SELECT Flat Stock, Al, 6061, 3/4 x 1 In, 3 Ft (2EZU6)
- ZORO SELECT Flat Stock, Al, 6061, 3/8 x 2 1/2 In, 6 Ft (2EZG5)
- Zoro Select Aluminum Sheets