Sheet Metal Screw, #10 x 3 in, Plain Stainless Steel Oval Head Phillips Drive, 25 PK
Mfr # 2-POA-10-300
Zoro # G316463039
product price:Â $7.19
/pk 25, $0.29/ea
Sold in multiples of 2 for $14.38
Key Features
Oval Head
Pointed Tip
Phillips Drive
Maximum Head Width
23/64 in
Manufacturer Location
Globally Sourced
Maximum Head Height
11/64 in
Finish
Plain
Type
Sheet Metal Screw
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2-POA-10-300
Zoro #
G316463039
UPC #
-
Country of Origin
Multiple
Dimensions
Maximum Head Width
23/64 in
Maximum Head Height
11/64 in
Drive Size
#2
Fastener Length
3 in
Overall Length
3 in
Screw Size
#10
Details
Manufacturer Location
Globally Sourced
Head Type
Oval
Finish
Plain
Type
Sheet Metal Screw
Pack Size
Small
Item
Sheet Metal Screw
Tip Type
Pointed
Drive
Phillips
Thread Style
Fully Threaded
Dimensional Standards
ASME B18.6.3
Made in North America
Not Made in North America
Material
Stainless Steel
System of Measurement
Inch
Material Grade/Class
316
Description
Sheet Metal Screw, Head Type Oval, Finish Plain, Material Stainless Steel, Screw Size #10, Fastener Length 3 in, Drive Size #2, Dimensional Standards ASME B18.6.3, For Maximum Material Thickness Not Applicable, Pack Size Small, Minimum Head Height Not Applicable, Minimum Head Width Not Applicable, Maximum Head Height 11/64 in, Maximum Head Width 23/64 in, System of Measurement Inch, Drive Phillips, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.