Sheet Metal Screw, #12 x 1/2 in, Plain Stainless Steel Oval Head Phillips Drive, 100 PK

  • Mfr # 1-POA-12-50

  • Zoro # G616463449


product price:  $7.19
/pk 100, $0.07/ea
Sold in multiples of 2 for $14.38

Key Features

Pointed Tip
Phillips Drive
Oval Head
Overall Length
1/2 in
System of Measurement
Inch
Thread Style
Fully Threaded
Type
Sheet Metal Screw
Made in North America
Not Made in North America
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-POA-12-50
Zoro #
G616463449
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Length
1/2 in
Screw Size
#12
Maximum Head Height
5/32 in
Maximum Head Width
13/32 in
Drive Size
#3
Fastener Length
1/2 in

Details

System of Measurement
Inch
Thread Style
Fully Threaded
Tip Type
Pointed
Type
Sheet Metal Screw
Made in North America
Not Made in North America
Drive
Phillips
Head Type
Oval
Item
Sheet Metal Screw
Material
Stainless Steel
Manufacturer Location
Globally Sourced
Finish
Plain
Dimensional Standards
ASME B18.6.3
Pack Size
Small
Material Grade/Class
18-8

Description

Sheet Metal Screw, Head Type Oval, Finish Plain, Material Stainless Steel, Screw Size #12, Fastener Length 1/2 in, Drive Size #3, Dimensional Standards ASME B18.6.3, For Maximum Material Thickness Not Applicable, Pack Size Small, Minimum Head Height Not Applicable, Minimum Head Width Not Applicable, Maximum Head Height 5/32 in, Maximum Head Width 13/32 in, System of Measurement Inch, Drive Phillips, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products