Sheet Metal Screw, #12 x 1/2 in, Plain Stainless Steel Pan Head Square Drive, 50 PK

  • Mfr # 1-SQP-12-50

  • Zoro # G316465156


product price:  $4.15
/pk 50, $0.08/ea
Sold in multiples of 3 for $12.45

Key Features

Square Drive
Pointed Tip
Pan Head
Dimensional Standards
ASME B18.6.3
System of Measurement
Inch
Material
Stainless Steel
Manufacturer Location
Globally Sourced
Maximum Head Width
27/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1-SQP-12-50
Zoro #
G316465156
UPC #
-
Country of Origin
Multiple

Dimensions

Maximum Head Width
27/64 in
Fastener Length
1/2 in
Drive Size
#3
Screw Size
#12
Maximum Head Height
5/32 in
Overall Length
1/2 in

Details

Dimensional Standards
ASME B18.6.3
System of Measurement
Inch
Material
Stainless Steel
Manufacturer Location
Globally Sourced
Drive
Square
Tip Type
Pointed
Material Grade/Class
18-8
Item
Sheet Metal Screw
Finish
Plain
Pack Size
Small
Made in North America
Not Made in North America
Head Type
Pan
Thread Style
Fully Threaded
Type
Sheet Metal Screw

Description

Sheet Metal Screw, Head Type Pan, Finish Plain, Material Stainless Steel, Screw Size #12, Fastener Length 1/2 in, Drive Size #3, Dimensional Standards ASME B18.6.3, For Maximum Material Thickness Not Applicable, Pack Size Small, Minimum Head Height Not Applicable, Minimum Head Width Not Applicable, Maximum Head Height 5/32 in, Maximum Head Width 27/64 in, System of Measurement Inch, Drive Square, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products