Sheet Metal Screw, #14 x 1 1/2 in, Plain Stainless Steel Truss Head Phillips Drive, 10 PK

  • Mfr # 2-PTA-25-150

  • Zoro # G416463472


product price:  $3.99
/pk 10, $0.40/ea
Sold in multiples of 3 for $11.97

Key Features

Truss Head
Phillips Drive
Pointed Tip
Finish
Plain
Drive Size
#3
Made in North America
Not Made in North America
Dimensional Standards
ASME B18.6.3
Maximum Head Height
9/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2-PTA-25-150
Zoro #
G416463472
UPC #
-
Country of Origin
Multiple

Dimensions

Drive Size
#3
Maximum Head Height
9/64 in
Maximum Head Width
9/16 in
Overall Length
1 1/2 in
Screw Size
#14
Fastener Length
1 1/2 in

Details

Finish
Plain
Head Type
Truss
Item
Sheet Metal Screw
Made in North America
Not Made in North America
Drive
Phillips
Dimensional Standards
ASME B18.6.3
Material
Stainless Steel
Pack Size
Small
Manufacturer Location
Globally Sourced
Type
Sheet Metal Screw
Thread Style
Fully Threaded
Tip Type
Pointed
System of Measurement
Inch
Material Grade/Class
316

Description

Sheet Metal Screw, Head Type Truss, Finish Plain, Material Stainless Steel, Screw Size #14, Fastener Length 1 1/2 in, Drive Size #3, Dimensional Standards ASME B18.6.3, For Maximum Material Thickness Not Applicable, Pack Size Small, Minimum Head Height Not Applicable, Minimum Head Width Not Applicable, Maximum Head Height 9/64 in, Maximum Head Width 9/16 in, System of Measurement Inch, Drive Phillips, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products