Sheet Metal Screw, #6 x 5/8 in, Plain Stainless Steel Pan Head Square Drive, 100 PK

  • Mfr # 32-SQP-6-75

  • Zoro # G716463073


product price:  $6.49
/pk 100, $0.06/ea
Sold in multiples of 2 for $12.98

Key Features

Pan Head
Pointed Tip
Square Drive
Maximum Head Height
5/64 in
System of Measurement
Inch
Manufacturer Location
Globally Sourced
Material Grade/Class
316
Thread Style
Fully Threaded
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
32-SQP-6-75
Zoro #
G716463073
UPC #
-
Country of Origin
Multiple

Dimensions

Maximum Head Height
5/64 in
Fastener Length
5/8 in
Drive Size
#1
Overall Length
5/8 in
Maximum Head Width
17/64 in
Screw Size
#6

Details

Head Type
Pan
Tip Type
Pointed
System of Measurement
Inch
Item
Sheet Metal Screw
Manufacturer Location
Globally Sourced
Material Grade/Class
316
Drive
Square
Thread Style
Fully Threaded
Finish
Plain
Made in North America
Not Made in North America
Pack Size
Small
Type
Sheet Metal Screw
Material
Stainless Steel
Dimensional Standards
ASME B18.6.3

Description

Sheet Metal Screw, Head Type Pan, Finish Plain, Material Stainless Steel, Screw Size #6, Fastener Length 5/8 in, Drive Size #1, Dimensional Standards ASME B18.6.3, For Maximum Material Thickness Not Applicable, Pack Size Small, Minimum Head Height Not Applicable, Minimum Head Width Not Applicable, Maximum Head Height 5/64 in, Maximum Head Width 17/64 in, System of Measurement Inch, Drive Square, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products