Sheet Metal Screw, #8 x 2 in, Zinc Plated Steel Wafer Head Phillips Drive, 100 PK

  • Mfr # U26456.016.0200

  • Zoro # G0102055

CAD Available

product price:  $4.15
/pk 100, $0.04/ea

Key Features

Wafer Head
Phillips Drive
Pointed Tip
CAD Drawing
System of Measurement
Inch
Drive Size
#2
Material
Steel
Finish
Zinc Plated
Materials for Use With
Metal
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
U26456.016.0200
Zoro #
G0102055
UPC #
-
Country of Origin
Multiple

Dimensions

Screw Size
#8
Fastener Length
2 in
Drive Size
#2
Head Dia.
0.205 in to 0.219 in
Head Height
0.08 in
Head Width
0.312 in
Maximum Head Height
5/64 in
For Maximum Material Thickness
5/64 in
Thread Size
#8
Maximum Head Width
5/16 in

Details

CAD Available
Yes
System of Measurement
Inch
Head Type
Wafer
Drive
Phillips
Tip Type
Pointed
Material
Steel
Finish
Zinc Plated
Materials for Use With
Metal
Thread Style
Fully Threaded
Item
Sheet Metal Screw
Standards
ASME B18.6.3
Application
Thread Forming Tapping Screw Type AB
Meets/Exceeds
ASME B18.6.3
For Use in Systems
Thread Forming Tapping Screw Type AB
Type
Sheet Metal Screw
Point Type
AB
Dimensional Standards
ASME B18.6.3
Pack Size
Small

Description

Sheet Metal Screw, Head Type K-Lath, Finish Zinc-Plated, Material Steel, Screw Size #8, Fastener Length 2 in, Head Width 0.312 in, Head Height 0.08 in, Drive Size #2, Dimensional Standards ASME B18.6.3, For Maximum Material Thickness 5/64 in, Pack Size Small, Minimum Head Height Not Applicable, Minimum Head Width Not Applicable, Maximum Head Height 5/64 in, Maximum Head Width 5/16 in, System of Measurement Inch, Drive Phillips, Point Type AB

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products