Sheet Metal Screw, M8 x 25 mm, Zinc Plated Steel Torx Drive, 1500 PK

  • Mfr # MI825CTB10Z

  • Zoro # G2581179


product price:  $826.99
/pk 1500, $0.55/ea
Free Shipping & Returns

Key Features

Torx Drive
Pointed Tip
System of Measurement
Metric
Material
Steel
Finish
Zinc Plated
Standards
ISO7380
Thread Size
M8-1.25
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MI825CTB10Z
Zoro #
G2581179
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Screw Size
M8
Fastener Length
25 mm
Thread Size
M8-1.25

Details

System of Measurement
Metric
Drive
Torx
Tip Type
Pointed
Material
Steel
Finish
Zinc Plated
Item
Sheet Metal Screw
Standards
ISO7380
Material Grade/Class
Class 10.9

Description

Cap Screws/Hex Bolts,M8-1.2,PK1500, Package Quantity 1500

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.