Sheet, Perf, Al, 40x36, 20ga, 0.125In Dia, Rnd

  • Mfr # 03032125R188S-36X40

  • Zoro # G2415883


product price: $77.99
/ea
Free Shipping & Returns

Key Features

Material
Aluminum
Yield Strength
22,000 psi
Thickness
0.032 in
Temper
H14
Width
36 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
03032125R188S-36X40
Zoro #
G2415883
UPC #
-
Country of Origin
India

Dimensions

Thickness
0.032 in
Width
36 in
Length
40 in
Hole Dia.
0.125 in
Width Tolerance
+/-0.125 in
Length Tolerance
+/-0.125 in
Overall Length
40 in
Overall Width
36 in
Hole Diameter
0.125 in

Details

Item
Aluminum Perforated Sheet
Material
Aluminum
Yield Strength
22,000 psi
Temper
H14
Open Area
40 %
Hole Pattern
Staggered
Alloy Type
3003
Center Spacing
0.187 in
Hole Shape
Round
Hardness Scale
Brinell
Thickness Tolerance
+/-0.0025 in
Typical Hardness
40
Finish
Mill
Tensile Strength
22,000 psi
Gauge
20 ga
Standards
ISO 9001:2015
Weight Per Area
0.27 lb/sq ft
Includes Material Certificate
No Certificates Included
Material Grade
3003
Tolerance Rating
Standard
Heat Treatment
No Heat Treatment
Appearance
Pattern
Heat Treatable
Not Heat Treatable
System of Measurement
Inch
Rockwell Hardness
C40
Fabrication
Cold Rolled
Mechanical Finish
Mill
Brinell Hardness
40
Shape
Rectangular
Resistance Properties
Corrosion-Resistant
Elongation
8 %

Description

Aluminum Perforated Sheet, Aluminum, 3003, H14, Rectangular, Appearance Pattern, 40 in Overall Length, Length Tolerance +/-0.125 in, 36 in Overall Width, Width Tolerance +/-0.125 in, 0.032 in Thickness, Thickness Tolerance +/-0.0025 in, Gauge 20 ga, Center Spacing 0.187 in, Hole Diameter 0.125 in, Hole Pattern Staggered, Hole Shape Round, Fabrication Cold Rolled, Heat Treatment No Heat Treatment, Heat Treatable Not Heat Treatable, Mechanical Finish Mill, Yield Strength 22,000 psi

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.