Sheet Rubber
- Mfr # 5340-3/32HGZ
- Zoro # G822379855
product price:Â
$
15.89
/ea
Key Features
Grade
Standard
Tensile Strength
1,500 psi
Overall Thickness
3/32 in
Durometer
40 Shore A
Overall Width
6 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5340-3/32HGZ
- Zoro #
- G822379855
- UPC #
- -
- Country of Origin
- Korea, Republic of
- Grade
- Standard
- Tensile Strength
- 1,500 psi
- Item
- Rubber Strip
- Durometer
- 40 Shore A
- Texture
- Smooth
- Material
- Buna-N
- Elongation
- 500 %
- Chemical Compatibility
- Ozone, Vegetable Oil
- Maximum Temperature
- 225 Degrees F
- Color
- Black
- Shape
- Strip
- Minimum Adhesive Temperature
- -30 Degrees F
- Standards
- ASTM D2000 BG
- Minimum Temperature
- -40 Degrees F
- Maximum Adhesive Temperature
- 300 Degrees F
- Backing Type
- Plain
- Shell Material
- Buna-N
- Wire Color
- Black
- Traction Material
- Buna-N
Dimensions
- Overall Thickness
- 3/32 in
- Overall Width
- 6 in
- Wire Rope Length
- 36 in
- Overall Length
- 36 in
- Length
- 36 in
Description
Rubber Strip, Strip, Adhesive Type Not Applicable, Backing Type Plain, Color Black, Durometer 40 Shore A, Grade Standard, Material Buna-N, Standards ASTM D2000 BG, Maximum Adhesive Temperature 300 Degrees F, Maximum Temperature 225 Degrees F, Minimum Adhesive Temperature -30 Degrees F, Minimum Temperature -40 Degrees F, Overall Length 36 in, Reinforced Material Not Applicable, Overall Width 6 in, Tensile Strength 1,500 psi, Texture Smooth, Overall Thickness 3/32 in, Density Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.