Shop ZORO SELECT
See all product information
Create Account
Sheet Rubber
- Mfr # 5389-1/4HGB
- Zoro # G322440321
product price:Â
$
58.49
/ea
Key Features
Durometer
50 Shore A
Minimum Temperature
-40 Degrees F
Overall Thickness
1/4 in
Wire Rope Length
24 in
Grade
Standard
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5389-1/4HGB
- Zoro #
- G322440321
- UPC #
- -
- Country of Origin
- Korea, Republic of
- Durometer
- 50 Shore A
- Minimum Temperature
- -40 Degrees F
- Grade
- Standard
- Maximum Temperature
- 225 Degrees F
- Material
- Buna-N
- Chemical Compatibility
- Ozone, Vegetable Oil
- Minimum Adhesive Temperature
- -30 Degrees F
- Backing Type
- Plain
- Tensile Strength
- 1,500 psi
- Item
- Rubber Sheet
- Color
- Black
- Shape
- Sheet
- Maximum Adhesive Temperature
- 300 Degrees F
- Standards
- ASTM D2000 BG
- Elongation
- 500 %
- Texture
- Smooth
- Shell Material
- Buna-N
- Wire Color
- Black
- Traction Material
- Buna-N
Dimensions
- Overall Thickness
- 1/4 in
- Wire Rope Length
- 24 in
- Overall Width
- 12 in
- Overall Length
- 24 in
- Length
- 24 in
Description
Rubber Sheet, Sheet, Adhesive Type Not Applicable, Backing Type Plain, Color Black, Durometer 50 Shore A, Grade Standard, Material Buna-N, Standards ASTM D2000 BG, Maximum Adhesive Temperature 300 Degrees F, Maximum Temperature 225 Degrees F, Minimum Adhesive Temperature -30 Degrees F, Minimum Temperature -40 Degrees F, Overall Length 24 in, Reinforced Material Not Applicable, Overall Width 12 in, Tensile Strength 1,500 psi, Texture Smooth, Overall Thickness 1/4 in, Density Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.