Sheet Rubber
- Mfr # 6050-3/16XTAPE
- Zoro # G522437077
product price:Â
$
6.69
/ea
Sold in multiples of 2 for
$13.38
Key Features
Durometer
50 Shore A
Maximum Adhesive Temperature
300 Degrees F
Minimum Temperature
-20 Degrees F
Texture
Smooth
Maximum Temperature
170 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6050-3/16XTAPE
- Zoro #
- G522437077
- UPC #
- -
- Country of Origin
- Korea, Republic of
- Durometer
- 50 Shore A
- Maximum Adhesive Temperature
- 300 Degrees F
- Minimum Temperature
- -20 Degrees F
- Texture
- Smooth
- Maximum Temperature
- 170 Degrees F
- Color
- Black
- Item
- Rubber Strip
- Standards
- ASTM D2000 BC
- Tensile Strength
- 1,000 psi
- Backing Type
- Adhesive
- Material
- Neoprene
- Minimum Adhesive Temperature
- -30 Degrees F
- Shape
- Strip
- Grade
- Standard
- Elongation
- 350 %
- Shell Material
- Neoprene
- Wire Color
- Black
- Traction Material
- Neoprene
Dimensions
- Overall Width
- 2 in
- Overall Thickness
- 3/16 in
- Wire Rope Length
- 36 in
- Overall Length
- 36 in
- Length
- 36 in
Description
Rubber Strip, Strip, Adhesive Type Not Applicable, Backing Type Adhesive, Color Black, Durometer 50 Shore A, Grade Standard, Material Neoprene, Standards ASTM D2000 BC, Maximum Adhesive Temperature 300 Degrees F, Maximum Temperature 170 Degrees F, Minimum Adhesive Temperature -30 Degrees F, Minimum Temperature -20 Degrees F, Overall Length 36 in, Reinforced Material Not Applicable, Overall Width 2 in, Tensile Strength 1,000 psi, Texture Smooth, Overall Thickness 3/16 in, Density Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.