Shop ZORO SELECT
See all product information
Create Account
Sheet Rubber
- Mfr # 6070FL-1/4B
- Zoro # G122385884
product price:Â
$
189.99
/ea
Free Shipping & Returns
Key Features
Minimum Temperature
-30 Degrees F
Maximum Temperature
200 Degrees F
Adhesive Type
Acrylic
Overall Thickness
1/4 in
Wire Rope Length
24 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6070FL-1/4B
- Zoro #
- G122385884
- UPC #
- -
- Country of Origin
- Korea, Republic of
Dimensions
- Overall Thickness
- 1/4 in
- Wire Rope Length
- 24 in
- Overall Width
- 12 in
- Overall Length
- 24 in
- Length
- 24 in
Details
- Minimum Temperature
- -30 Degrees F
- Maximum Temperature
- 200 Degrees F
- Adhesive Type
- Acrylic
- Durometer
- 70 Shore A
- Material
- Neoprene
- Minimum Adhesive Temperature
- -40 Degrees F
- Maximum Adhesive Temperature
- 300 Degrees F
- Tensile Strength
- 1,500 psi
- Backing Type
- Plain
- Texture
- Smooth
- Item
- Rubber Sheet
- Color
- Red
- Shape
- Sheet
- Shell Material
- Neoprene
- Wire Color
- Red
Description
Rubber Sheet, Sheet, Adhesive Type Acrylic, Backing Type Plain, Color Red, Durometer 70 Shore A, Material Neoprene, Standards Not Applicable, Number of Ply Not Applicable, Maximum Adhesive Temperature 300 Degrees F, Maximum Temperature 200 Degrees F, Minimum Adhesive Temperature -40 Degrees F, Minimum Temperature -30 Degrees F, Overall Length 24 in, Reinforced Material Not Applicable, Overall Width 12 in, Tensile Strength 1,500 psi, Texture Smooth, Overall Thickness 1/4 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.