Zoro Homepage

Sheet, Silver, 24" L, 24" W, 16 ga., BA, SS

  • Mfr # GRANEX USA 304BB-16GX24X24

  • Zoro # G1204355


product price: $463.99
/ea
Free Shipping & Returns

Key Features

Gauge
16 ga
Thickness (Decimal)
0.058 in
Width
24 in
Alloy Type
304
Thickness
0.058 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GRANEX USA 304BB-16GX24X24
Zoro #
G1204355
UPC #
-
Country of Origin
United States

Dimensions

Thickness (Decimal)
0.058 in
Width
24 in
Length
24 in
Thickness
0.058 in
Width Tolerance
+/-0.125 in
Length Tolerance
+/-0.125 in
Overall Width
24 in
Overall Length
24 in

Details

Gauge
16 ga
Alloy Type
304
Color
Silver
Material
Stainless Steel
Standards
A167, A176, A240/A240M, A263, A264, A265, A666, A693, A793, A981
Finish
BA
Thickness Tolerance
+/-0.003 in
Texture
Granex
Item
Stainless Steel Sheet, 24 in - L
Yield Strength
5,802 psi
Heat Treatment
No Heat Treatment
Minimum Temperature
-320 Degrees F
Shape
Sheet
Heat Treatable
Not Heat Treatable
Material Grade
304
Includes Material Certificate
No Certificates Included
Mechanical Finish
2B
Brinell Hardness
201 BHN
Color Type
Silver Finish
Tolerance Rating
Standard
Fabrication
Cold Rolled
Maximum Temperature
1,580 Degrees F
System of Measurement
Inch
Rockwell Hardness
92 HRB
Texture Group
Flat Polished Finish
Elongation
40 %

Description

Stainless Steel Sheet, 24 in - L, Stainless Steel, 304, Sheet, 24 in Overall Length, Length Tolerance +/-0.125 in, 24 in Overall Width, Width Tolerance +/-0.125 in, 0.058 in Thickness, Thickness Tolerance +/-0.003 in, Fabrication Cold Rolled, Heat Treatment No Heat Treatment, Heat Treatable Not Heat Treatable, Mechanical Finish 2B, Yield Strength 5,802 psi, Tensile Strength Not Applicable, Brinell Hardness 201 BHN, Rockwell Hardness 92 HRB, Includes Material Certificate No Certificates Included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.