Shop All Stainless Steel Sheets
Zoro Select
Sheet, Silver, 96" L, 48" W, 14 ga., #4, SS
Mfr # 5-SM 304#4-14Gx48x96
Zoro # G5607213
Item requires special delivery charges. A $135.00 per item surcharge will be applied.
$819.99
Free 30-Day Returns
Key Features
- Gauge 14
- Thickness (Decimal) 0.069 in
- Width 48 in
- Alloy Type 304
- Thickness Tolerance +/-0.003
Product Information
- Brand Zoro Select
- MFR # 5-SM 304#4-14Gx48x96
- Zoro # G5607213
- Country of Origin United States
- Category Stainless Steel Sheets
Dimensions
Width | 48 in |
Length | 96 in |
Length Tolerance | +/-0.125 in |
Width Tolerance | +/-1/8 in |
Overall Width | 4 ft |
Overall Length | 8 ft |
Details
Description
Silver Stainless Steel Sheet, Stainless Steel, 304, Rectangle, 8 ft Overall Length, Length Tolerance +/-0.125 in, 4 ft Overall Width, Width Tolerance +/-0.125 in, 0.069 in Thickness, Thickness Tolerance +/-0.003 in, Gauge 14 ga, Color Type Silver Finish, Texture 5-SM, Fabrication Cold Finished, Heat Treatment No Heat Treatment, Heat Treatable No, Mechanical Finish #4, Yield Strength 5,802 psi, Tensile Strength Not Applicable, 201 Brinell Hardness, B92 Rockwell Hardness
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT PU Rubber Rod, 3/4 in x 6 in, 40A, Black (BULK-RR-P40-69)
- ZORO SELECT Rubber Cord, EPDM, 1/2 In Dia, 10 Ft (ZUSA-RC-686)
- ZORO SELECT Felt Strip, F7, 1/8 In T, 1 1/2 x 120 In (2FHY4)
- USA INDUSTRIALS Clear Cast Acrylic Plastic Tube 6 ft. L, 7-1/2" Inside Dia, 8" Outside Dia (BULK-PT-CAC-40)
- ZORO SELECT Sheet, Silver, 96" L, 48" W, 16 ga., #4, SS (6-OM 304#4-16Gx48x96)
- ZORO SELECT Sheet Metal, 430 SS, 0.025 x 6 x 12 In (7185)
- ZORO SELECT Sheet, Silver, 96" L, 48" W, 18 ga., #4, SS (Stucco 304#4-18Gx48x96)
- ZORO SELECT Sheet, Perf, SS, 40x36, 18 ga, 0.250 Dia, Rnd (0418G250R313S-36X40)
- ZORO SELECT Plate Stock, SS, 1 in.W, 0.025" Thickness (87167)
- ONLINEMETALS 0.75" Nom. Schedule 40 Stainless Pipe 316/316L Welded (22623)
- Zoro Select Stainless Steel Sheets