Zoro Homepage

Sheet Stock, Aluminum, 6 in Over. W

  • Mfr # 03SH.025X6-12

  • Zoro # G002646456


product price: $5.29
/ea
Sold in multiples of 2 for $10.58

Key Features

Material
Aluminum
Yield Strength
27,000 psi
Thickness
0.025 in
Temper
H14
Straightness Tolerance
+/-0.05 in/ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
03SH.025X6-12
Zoro #
G002646456
UPC #
-
Country of Origin
Multiple

Dimensions

Thickness
0.025 in
Width and Length
6 in x 12 in
Length Tolerance
+0.125 in/0 in
Width Tolerance
+0.125 in/0 in
Thickness (Decimal)
0.025 in
Overall Length
12 in
Overall Width
6 in

Details

Item
Aluminum Flat Bar
Material
Aluminum
Yield Strength
27,000 psi
Temper
H14
Straightness Tolerance
+/-0.05 in/ft
Item - Aluminum Flat Bars, Plates, and Sheet Stock
Sheet Stock
Typical Tensile Strength (PSI)
22,000 psi
Standards
ASTM B209
Typical Hardness
40
Typical Yield Strength (PSI)
21,000 psi
Alloy Type - Aluminum
3003
Thickness Tolerance
+/-0.0015 in
Finish
Unpolished
Tensile Strength
29,000 psi
Hardness Scale
BHN
System of Measurement
Inch
Includes Material Certificate
Material Certificate with Lot Number
Mechanical Finish
Mill
Shape
Flat
Brinell Hardness
55 BHN
Material Grade
3003
Heat Treatable
Not Heat Treatable
Galvanized
Not Galvanized
Flatness Tolerance
+/-0.1 in
Rockwell Hardness
40 HRB
Tolerance Rating
Standard
Heat Treatment
Tempered

Description

Aluminum Flat Bar, Aluminum, 3003, H14, Flat, 12 in Overall Length, Length Tolerance +0.125 in/0 in, 6 in Overall Width, Width Tolerance +0.125 in/0 in, 0.025 in Thickness, Thickness Tolerance +/-0.0015 in, Fabrication Not Applicable, Heat Treatment Tempered, Heat Treatable Not Heat Treatable, Mechanical Finish Mill, Yield Strength 27,000 psi, Tensile Strength 29,000 psi, 55 BHN Brinell Hardness, 40 HRB Rockwell Hardness, Includes Material Certificate Material Certificate with Lot Number

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.