Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sheet Stock, Aluminum, 6 in Over. W

  • Mfr # 12659_6_12

  • Zoro # G602646603


product price: $12.29
/ea

Key Features

Material
Aluminum
Yield Strength
67,000 psi
Thickness
0.063 in
Temper
T6
Alloy Type - Aluminum
7075
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12659_6_12
Zoro #
G602646603
UPC #
-
Country of Origin
Multiple

Dimensions

Thickness
0.063 in
Width Tolerance
+0.125 in/0 in
Thickness (Decimal)
0.063 in
Length Tolerance
+0.125 in/0 in
Width and Length
6 in x 12 in
Overall Width
6 in
Overall Length
12 in

Details

Item
Aluminum Flat Bar
Material
Aluminum
Yield Strength
67,000 psi
Temper
T6
Alloy Type - Aluminum
7075
Standards
ASTM B209
Typical Hardness
150
Straightness Tolerance
+/-0.05 in/ft
Item - Aluminum Flat Bars, Plates, and Sheet Stock
Sheet Stock
Tensile Strength
76,000 psi
Typical Tensile Strength (PSI)
83,000 psi
Thickness Tolerance
+/-0.002 in
Hardness Scale
BHN
Finish
Unpolished
Typical Yield Strength (PSI)
73,000 psi
Rockwell Hardness
87
Material Grade
7075
System of Measurement
Inch
Includes Material Certificate
Material Certificate with Lot Number
Mechanical Finish
Mill
Brinell Hardness
150 BHN
Heat Treatment
No Heat Treatment
Heat Treatable
Heat Treatable
Shape
Flat

Description

Aluminum Flat Bar, Aluminum, 7075, T6, Flat, 12 in Overall Length, Length Tolerance +0.125 in/0 in, 6 in Overall Width, Width Tolerance +0.125 in/0 in, 0.063 in Thickness, Thickness Tolerance +/-0.002 in, Fabrication Not Applicable, Heat Treatment No Heat Treatment, Heat Treatable Heat Treatable, Mechanical Finish Mill, Yield Strength 67,000 psi, Tensile Strength 76,000 psi, 150 BHN Brinell Hardness, 87 Rockwell Hardness, Includes Material Certificate Material Certificate with Lot Number

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.