Zoro Homepage

Sheet Stock, Aluminum, 6 in Over. W

  • Mfr # 61sh.032x6-48

  • Zoro # G602644715


product price: $12.29
/ea

Key Features

Material
Aluminum
Yield Strength
40,000 psi
Thickness
0.032 in
Temper
T6
Item - Aluminum Flat Bars, Plates, and Sheet Stock
Sheet Stock
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
61sh.032x6-48
Zoro #
G602644715
UPC #
-
Country of Origin
Multiple

Dimensions

Thickness
0.032 in
Width Tolerance
+0.125 in/0 in
Thickness (Decimal)
0.032 in
Length Tolerance
+0.125 in/0 in
Width and Length
6 in x 48 in
Overall Length
4 ft
Overall Width
6 in

Description

Aluminum Flat Bar, Aluminum, 6061, T6, Flat, 4 ft Overall Length, Length Tolerance +0.125 in/0 in, 6 in Overall Width, Width Tolerance +0.125 in/0 in, 0.032 in Thickness, Thickness Tolerance +/-0.002 in, Fabrication Not Applicable, Heat Treatment No Heat Treatment, Heat Treatable Heat Treatable, Mechanical Finish Mill, Yield Strength 40,000 psi, Tensile Strength 45,000 psi, 95 BHN Brinell Hardness, 95 HRB Rockwell Hardness, Includes Material Certificate Material Certificate with Lot Number

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.