Shelf, 10" D, 32" W, 5/8" H, Steel, Silver

  • Mfr # 1WDT6

  • Zoro # G2746021


product price:  $16.89
/ea

Key Features

Color
Silver
Overall Width
32 in
Overall Depth
10 in
Overall Height
5/8 in
Shelf Capacity
200 lb.
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1WDT6
Zoro #
G2746021
UPC #
190735417119
Country of Origin
China

Dimensions

Overall Width
32 in
Overall Depth
10 in
Overall Height
5/8 in
Height
5/8"
Depth
10"
Width
32"

Details

Item
Shelf
Color
Silver
Shelf Capacity
200 lb.
Finish
Galvanized
Material
Steel
Load Capacity
200 lb
Used with Display Type
Single or Double Slotted Standards
Gauge
18

Description

Shelf, Steel, Galvanized, Silver, Overall Depth 10 in, Overall Height 5/8 in, Overall Width 32 in, Load Capacity 200 lb

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.