Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shelving Standard, Steel

  • Mfr # 1WDR4

  • Zoro # G3092083


product price: $12.09
/ea

Key Features

Material
Steel
Overall Depth
1/2 in
Overall Width
1 1/4 in
Gauge
16 ga
Finish
Powder Coated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1WDR4
Zoro #
G3092083
UPC #
190735417003
Country of Origin
China

Dimensions

Overall Height
48 in
Overall Depth
1/2 in
Overall Width
1 1/4 in
Width
1-1/4"
Depth
1/2"
Height
48"

Details

Material
Steel
Gauge
16 ga
Finish
Powder Coated
Color
White
Item
Double Slotted Standard
Used with Display Type
Surface Mount Slotted Standards
For Display Type
Surface Mount Slotted Standards
Slotted Standard Format
Double

Description

Double Slotted Standard, Steel, Powder Coated, White, Overall Depth 1/2 in, Overall Height 48 in, Overall Width 1 1/4 in, Gauge 16 ga, Slotted Standard Format Double, For Display Type Surface Mount Slotted Standards

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.