This item is Discontinued.

Zoro Select Shielded Repair Coupling, 4.3 psi DX5001-64RC

Shielded Repair Coupling, 4.3 psi (Discontinued)

  • Mfr # DX5001-64RC
  • Zoro # G9679428
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DX5001-64RC
Zoro #
G9679428
UPC #
-
Country of Origin
China

Dimensions

Pipe Size - Pipe Fitting
6 in x 4 in
Inside Dia.
7 25/64 in x 5 41/64 in
Pipe Size (Fittings)
6" x 4"
Fitting Length
6 in
Pipe Fitting Length
6"
Pipe Size
6" x 4"

Details

Specific Fitting Shape
Coupler
Pipe Fitting Material
PVC, Stainless Steel
Basic Pipe Fitting Shape
Coupling
Item
Shielded Transition Coupling
Max. Pressure
4.3 psi
Max. Temp.
140 Degrees F
Specific Pipe Fitting Shape
Transition Coupling
Band Material
300 Stainless Steel
Resistant To
Chemicals, Ultraviolet Rays, Fungus Growth and Normal Sewer Gases
Fittings Sub-Category
Couplers
Compliance
CSA B602
Standards
ASTM C1173

Description

Coupler, PVC, Stainless Steel

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.